Round Open Towel Ring in Polished Chrome
Logis Round Open Towel Ring in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath needs
- WALL MOUNT DESIGN: Towel ring mounts to the wall for easy access
- ROBUST MATERIALS: Solid metal construction ensures a long product life
- SEAMLESS STYLE: The Logis Universal Accessories collection gives you a cohesive style that will coordinate with most Hansgrohe bathroom collections, such as Talis S and Metris S.
- LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/8 in
- Base Plate Width:
- 2-1/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Logis
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 7.441 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 8-3/20 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-913/1000 in
- Material:
- Brass, Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 2.913 in
- Ring Type:
- Open
- Shape:
- Round
- Width:
- 189 mm