This product requires certification to purchase.

Wall Toilet Tissue Holder in Polished Chrome

Hansgrohe

Logis Wall Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #H41726000
  • Item #7961745
  • Manufacturer Part #41726000
3.6 out of 5 Customer Rating
Brand image
Hansgrohe

Logis Wall Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #H41726000
  • Item #7961745
  • Manufacturer Part #41726000
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath needs
  • WALL MOUNT DESIGN: Toilet paper holder mounts to the wall for easy access
  • ROBUST MATERIALS: Solid metal construction ensures a long product life
  • SEAMLESS STYLE: The Logis Universal Accessories collection gives you a cohesive style that will coordinate with most Hansgrohe bathroom collections, such as Talis S and Metris S.
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification
Dimensions & Measurements
Depth
3.031 in
Height
2-33/200 in
Length
148 mm
Projection
3-3/100 in
Width
6-89/100 in
Included Components
Hardware Included
No
Characteristics & Features
Collection
Logis
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Wall Mount
Material
Brass, Metal
Mount Type
Wall
Pivoting
Yes
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No