Metal Hand Shower Holder in Brushed Nickel
Metal Hand Shower Holder in Brushed Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Exceptional design: German design and engineering delivers optimal performance for all of your shower needs
- Compatibility: Compatible with the Hansgrohe Rainfinity shower collection, giving your bathroom a cohesive look
- Included parts: This product includes the mounting hardware needed for installation
- Limited lifetime consumer warranty: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
Specifications
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-1/8 in
- Faucet Part Type:
- Hand Shower Holder
- Hardware Included:
- Yes
- Height:
- 1-1/8 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Metal
- Shower Arm Reach:
- 3-71/1000 in
- WaterSense Labeled:
- No
- Width:
- 1-7/8 in