Metris C Single Handle Vessel Filler Bathroom Sink Faucet in Brushed Nickel

Part #H31078821  |  Item #3864413  |  Manufacturer Part #31078821

$432.22 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Solid brass
  • Aerated spray
  • Flow: 1.2 gpm
  • Includes pop-up assembly

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Bathroom Faucet Type: Vessel Filler

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: Metris C

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 1.2 gpm

Green: WaterSense, Yes

Handle Type: Lever

Lead Law Compliant: Yes

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 9-3/4 in

Spout Reach: 7-1/2 in

Spout Type: Fixed

Trim Only: No

WaterSense Labeled: Yes

Width: 13-3/8 in