Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel
Metris C Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your bath faucet needs
- COUNTER CONFIGURATION: This is a 3-hole faucet that must be installed over existing 3-hole counter configurations
- STURDY MATERIALS: Solid brass construction ensures a long product life
- LEAK-FREE: The ceramic cartridge ensures long-term, leak-free operation and extends product life
- SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
- WATER FLOW: Low-Flow compliant rate of 1.2 GPM
- SPRAY TYPE: This faucet features an aerated spray which causes less splashing than traditional faucets
- STRONGER HANDLE: The boltic lever lock allows for repeated use of your faucet without getting loose after time
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
- LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Metris C
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Depth:
- 6-1/2
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Height:
- 4-1/2
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Length (in):
- 3-1/8
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-4/5
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/8
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 4
- Spout Reach:
- 4-1/2
- Spout Type:
- Fixed
- Stream Type:
- Aerated
- Supply Lines Included:
- Yes
- Trim Only:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 5-1/2