Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

You last purchased this on
 
Hansgrohe

Metris C Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Metris C Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #H31073831
  • Item #3863976
  • Manufacturer Part #31073831
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • COUNTER CONFIGURATION: This is a 3-hole faucet that must be installed over existing 3-hole counter configurations
  • STURDY MATERIALS: Solid brass construction ensures a long product life
  • SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your bath faucet needs
  • STRONGER HANDLE: The boltic lever lock allows for repeated use of your faucet without getting loose after time
  • WATER FLOW: Low-Flow compliant rate of 1.2 GPM
  • SPRAY TYPE: This faucet features an aerated spray which causes less splashing than traditional faucets
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • LEAK-FREE: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Metris C
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Depth:
6-1/2 in
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Height:
4-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Green Product:
Yes, WaterSense
Handle Length (in):
3-1/8 in
Handle Material:
Metal
Handle Type:
Lever
Height:
5-4/5 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/8 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4 in
Spout Reach:
4-1/2 in
Spout Type:
Fixed
Stream Type:
Aerated
Supply Lines Included:
Yes
Trim Only:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
5-1/2 in