Horizontal Bidet Faucet in Brushed Nickel
Metris Horizontal Bidet Faucet in Brushed Nickel
Product Details
Product Details
- Aerated spray
- Flow: 1.2 gpm
- Ceramic cartridge
- Pop-up assembly not included
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- Bidet Type:
- Horizontal
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Metris
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 2-5/8 in
- Spout Reach:
- 9-3/8 in
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 6-5/8 in