Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Metris S Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- THOUGHTFUL DESIGN: German design and engineering provides left or right side hand shower mounting to meet your specific shower needs
- AT THE PERFECT HEIGHT: Overall height of 40-inches allows a wide positioning range of the connected hand held shower
- PREMIUM FINISH: Designed to match Hansgrohe Unica and Raindance collection finishes
- HOSE INCLUDED: For simplicity, the included Techniflex shower hose matches perfectly with Hansgrohe hand held shower heads
- EASY ADJUSTMENT: The included hand held shower holder slides effortlessly along the wall bar and pivots left and right
- STRONG AND SECURE: Constructed using brass material and mounts to the wall using anchors and screws
- INSTALLATION NOTES: Mounting holes are 36-inches center on center, Hansgrohe recommends a licensed plumber install this product
- LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Metris S
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 6-4/5 in
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 5-13/100 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Length (in):
- 2-3/8 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-4/5 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 6-4/5 in
- Maximum Deck Thickness:
- 1-1/8 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 4-5/8 in
- Spout Reach:
- 5-1/8 in
- Spout Type:
- Fixed
- Stream Type:
- Aerated
- Supply Lines Included:
- Yes
- Trim Only:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 5-3/4 in