Single Handle Lever Floor Mount Filler in Polished Chrome Trim
Metris® Single Handle Lever Floor Mount Filler in Polished Chrome Trim
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- EASY CONTROL: The diverter makes it easy to switch between your tub spout and handshower on this product, creating an enjoyable shower experience
- HANDSHOWER WATER FLOW: The included AXOR Starck handshower features a flow rate of 1.75 GPM, providing a low-flow water stream
- STYLE COMPATIBILITY: The Metris tub filler fits seamlessly with the entire Metris bathroom collection, giving your bathroom a cohesive style
- LEAK-FREE: The ceramic cartridge ensures long-term, leak-free operation and extends product life
- ROBUST MATERIALS: The tub filler is made of brass, making it durable through wear and tear
- CONCENTRATED WATER COVERAGE: The 2.6-inch handshower spray face gives you the feeling of a massage, creating a spa-like shower experience
- RANGE OF SPRAY MODES: This showerhead features 2 sprays: Full and Mono that provide everything from a luxurious rain shower for washing away daily stress to an invigorating massage spray perfect for tired muscles
- REQUIRED PARTS: This tub filler requires the Freestanding Tub Filler Rough No. 10452181 for installation (sold separately)
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
- LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Metris®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 11-4/5
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 5.31 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 39-5/8
- Hose Length:
- 49
- IAPMO Listed:
- Yes
- Length:
- 12-1/2
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Spout Height:
- 35-3/8
- Spout Type:
- Fixed
- Spray Type:
- Full
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-1/4
- WaterSense Labeled:
- Yes