Single Handle Vessel Filler Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
Hansgrohe

Metris Single Handle Vessel Filler Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Metris Single Handle Vessel Filler Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #H31183001
  • Item #4384868
  • Manufacturer Part #31183001
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • FLEXIBLE CONFIGURATION: This is a single-hole faucet that can also be installed over existing 3-hole counter configurations (baseplate sold separately)
  • LONG-TERM RELIABILITY: Secure boltic handle design constructed using solid brass materials and latest finishing technology ensuring a long product life
  • A DESIGN STATEMENT PIECE: Precise German design and engineering delivers striking aesthetics combined with an exceptional water experience
  • WATER FLOW: Low-Flow compliant rate of 1.2 GPM
  • SIMPLE TO CLEAN: Quickclean anti-limescale silicone aerator can be quickly wiped clean for optimized water flow performance
  • MORE FREEDOM OF MOVEMENT: ComfortZone provides ideal distance between the spout and the sink offers more space for comfortable use with drop-in or undermount sinks
  • FULLER, LIGHTER AND SOFTER DROPS: AirPower aerated spray delivers less splashing and a particularly pleasant feeling of water
  • LEAK-FREE: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Vessel Filler
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Metris
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
7-1/5 in
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
5-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Green Product:
Yes, WaterSense
Handle Length (in):
3-7/8 in
Handle Material:
Metal
Handle Type:
Lever
Height:
10-2/5 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-5/8 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
7-5/8 in
Spout Reach:
5-1/2 in
Spout Type:
Fixed
Stream Type:
Aerated
Supply Lines Included:
Yes
Trim Only:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
1-3/4 in