This product requires certification to purchase.

1.8 gpm Freestanding Tub Filler Trim with Single Loop Handle in Brushed Nickel

Hansgrohe

Metropol 1.8 gpm Freestanding Tub Filler Trim with Single Loop Handle in Brushed Nickel

  • Fast #
  • Part #H74532821
  • Item #7503285
  • Manufacturer Part #74532821
3.7 out of 5 Customer Rating
Brand image
Hansgrohe

Metropol 1.8 gpm Freestanding Tub Filler Trim with Single Loop Handle in Brushed Nickel

  • Fast #
  • Part #H74532821
  • Item #7503285
  • Manufacturer Part #74532821
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Solid brass construction for lasting durability
  • Contains diverter for easy control of handshower
  • Ceramic cartridge for extended product life
  • Integrated double backflow prevention
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Metropol
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
39-1/2
Faucet Type:
Floor Mount Tub Filler with Handshower
GSA Approved:
No
Hand Shower Flow Rate:
1.8
Handle Type:
Lever
Height:
39-1/2
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
35-1/4
Trim Only:
Yes
Tub Spout Reach:
9-1/4
WaterSense Labeled:
No
Width:
5-7/8