This product requires certification to purchase.

Single Handle Bathroom Sink Faucet in Polished Chrome

Hansgrohe

Metropol 230 Single Handle Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #H32511001
  • Item #7503192
  • Manufacturer Part #32511001
3.4 out of 5 Customer Rating
Brand image
Hansgrohe

Metropol 230 Single Handle Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #H32511001
  • Item #7503192
  • Manufacturer Part #32511001
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid brass construction for lasting durability
  • Aerated spray for less splashing
  • Low-flow compliant - 1.2 GPM
  • Pop-up assembly not included
  • Swivel range of 120 degrees allows for robust sink coverage
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Metropol 230
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
3/8 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
11-1/4 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
8-7/8 in
Spout Reach:
6-1/2 in
Spout Swivel:
120°
WaterSense Labeled:
Yes