This product requires certification to purchase.

Single Handle Bathroom Sink Faucet in Polished Chrome

Hansgrohe

Metropol 260 Single Handle Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #H74513001
  • Item #7503248
  • Manufacturer Part #74513001
5 out of 5 Customer Rating
Brand image
Hansgrohe

Metropol 260 Single Handle Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #H74513001
  • Item #7503248
  • Manufacturer Part #74513001
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Solid brass construction for lasting durability
  • Aerated spray for less splashing
  • Low-flow compliant - 1.2 GPM
  • Ceramic cartridge for extended product life
  • Pop-up assembly not included
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Metropol 260
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Connection Size:
3/8 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
14-1/4 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
10-1/4 in
Spout Reach:
8 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes