1.75 gpm Floor Mount Tub Filler with Handshower
Metropol Classic 1.75 gpm Floor Mount Tub Filler with Handshower
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Metropol Classic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flow Rate:
- 5.5 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Number of Holes:
- 1 Hole
- WaterSense Labeled:
- Yes