Freestanding Bathtub in Brushed Nickel
Metropol Classic Freestanding Bathtub in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Metropol Classic
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 40 in
- Installation Type:
- Floor Mount
- Material:
- Brass