This product requires certification to purchase.

METROPOL CLASSIC TUB SPOUT

Hansgrohe

Metropol Classic METROPOL CLASSIC TUB SPOUT

  • Fast #
  • Part #H13425821
  • Item #7785725
  • Manufacturer Part #13425821
5 out of 5 Customer Rating
Brand image
Hansgrohe

Metropol Classic METROPOL CLASSIC TUB SPOUT

  • Fast #
  • Part #H13425821
  • Item #7785725
  • Manufacturer Part #13425821
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your bath needs
  • ROBUST MATERIALS: Solid brass construction ensures a long product life
  • STYLE VERSATILITY: The Metropol Classic tub spout will blend seamlessly with the Hansgrohe Metropol Classic bathroom collection
  • UNIVERSAL RETROFIT: This tub spout can be easily fitted to an existing bathroom setup, making updating your shower quick and easy
  • CONFIGURATION: No-built-in diverter; must be paired with shower trim with diverter
  • CONNECTION DETAILS: This tub spout features a 1/2-Inch female connection and includes a 3/4-Inch male connection adaptor if needed
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • Requires Certification

Documents


Specifications

Collection:
Metropol Classic
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6-183/250 in
Faucet Part Type:
Tub Spout
Flow Rate:
5 gpm
Height:
8-3/8 in
IAPMO Listed:
Yes
Material:
Brass
Shower Arm Reach:
6-183/250 in
Spout Reach:
6-1/4 in
WaterSense Labeled:
No