Single Handle Lever Floor Mount Filler in Brushed Black Chrome (Trim Only)
Metropol Single Handle Lever Floor Mount Filler in Brushed Black Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Spray type hand shower: IntenseRain, Full
- Flow: 5.28 gpm (20 L/Min)
- Flow rate of hand shower at 3 bar: 1.75 gpm (6.6 L/Min)
- Ceramic cartridge
- Integrated double backflow prevention
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Metropol
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brushed Black Chrome
- Faucet Connection:
- NPT
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 5.3 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 38-11/100 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 35-1/4 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-1/4 in
- WaterSense Labeled:
- Yes