This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Brushed Bronze

Hansgrohe

Metropol Single Handle Monoblock Bathroom Sink Faucet in Brushed Bronze

  • Fast #
  • Part #H32506141
  • Item #8846250
  • Manufacturer Part #32506141
4 out of 5 Customer Rating
Brand image
Hansgrohe

Metropol Single Handle Monoblock Bathroom Sink Faucet in Brushed Bronze

  • Fast #
  • Part #H32506141
  • Item #8846250
  • Manufacturer Part #32506141
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Superior Design: German design and engineering delivers optimal performance for all of your bath faucet needs
  • Flexible Configuration: This is a single-hole faucet that can also be installed over existing 3-hole counter configurations (baseplate sold separately)
  • Sturdy Materials: Solid brass construction ensures a long product life
  • Leak Free: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • Installation Notes: Hansgrohe recommends a licensed plumber install this product
  • Limited Lifetime Consumer Warranty: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Collection:
Metropol
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Type:
Lever
Height:
7-61/250
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
4-33/100
Spout Reach:
5-19/50
Spout Type:
Fixed
Type:
H32506141
WaterSense Labeled:
Yes