This product requires certification to purchase.

Tub Spout in Brushed Black Chrome

Hansgrohe

Metropol Tub Spout in Brushed Black Chrome

  • Fast #
  • Part #H32542341
  • Item #8846213
  • Manufacturer Part #32542341
5 out of 5 Customer Rating
Brand image
Hansgrohe

Metropol Tub Spout in Brushed Black Chrome

  • Fast #
  • Part #H32542341
  • Item #8846213
  • Manufacturer Part #32542341
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Superior Design: German design and engineering delivers optimal performance for all of your bath needs
  • Robust Materials: Solid brass construction ensures a long product life
  • Style Versatility: The Metropol tub spout will blend seamlessly with the Hansgrohe Metropol bathroom collection
  • Universal Retrofit: This tub spout can be easily fitted to an existing bathroom setup, making updating your shower quick and easy
  • Installation Notes: Hansgrohe recommends a licensed plumber install this product
  • Limited Lifetime Consumer Warranty: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

Collection:
Metropol
Color Finish Category:
Blacks
Color Finish Name:
Brushed Black Chrome
Faucet Part Type:
Tub Spout
Fits Brand:
Hansgrohe
Flow Rate:
5 gpm
Height:
2-677/1000 in
Length:
7-87/1000 in
Material:
Brass
Spout Reach:
7-1/10 in
Tub Spout Reach:
7-1/10 in
Width:
2-677/1000 in