Tub Spout in Brushed Nickel
Metropol Tub Spout in Brushed Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Solid brass construction for lasting durability
- 1/2" female and 3/4" male adaptor included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Metropol
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 2-17/25
- End Connection 1:
- NPT
- End Connection 2:
- Male
- End Connections:
- NPT x Male
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Hansgrohe
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 1/2 in x 3/4 in
- Flow Rate:
- 5 gpm
- GSA Approved:
- No
- Height:
- 2-677/1000
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-1/8
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Reach:
- 7-1/10
- WaterSense Labeled:
- No
- Width:
- 2-5/8