Two Handle Roman Tub Faucet with Handshower in Brushed Black Chrome (Trim Only)
Metropol Two Handle Roman Tub Faucet with Handshower in Brushed Black Chrome (Trim Only)
Product Details
Product Details
- Easy control: The diverter makes it easy to switch between your tub spout and handshower on this product, creating an enjoyable shower experience
- Handshower water flow: The included Raindance Select S 120 handshower features a flow rate of 1.75 gpm, providing a low-flow water stream
- Style compatibility: The Metropol tub filler fits seamlessly with the entire Metropol bathroom collection, giving your bathroom a cohesive style
- Leak free: The ceramic cartridge ensures long-term, leak-free operation and extends product life
- Robust materials: The tub filler is made of brass, making it durable through wear and tear
- Concentrated water coverage: The 5-inch handshower spray face gives you the feeling of a massage, creating a spa-like shower experience
- Consists of: 4-hole roman tub set trim, handshower
- Spray type mixer: Aerated spray
- Spray type hand shower: RainAir, rain, whirl
- Flow: 6.0 gpm (22.7 l/min)
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Metropol
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brushed Black Chrome
- Faucet Center Size:
- 8-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 6.0 gpm
- Hand Shower Flow Rate:
- 1.75
- Handle Type:
- Lever
- Height:
- 8-22/25
- Installation Type:
- Deck Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Showerhead Function:
- Single
- Spout Height:
- 4-3/8
- Spout Type:
- Fixed
- Spray Type:
- Rain, RainAir, Whirl
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-1/4
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes