Two Handle Roman Tub Faucet with Handshower in Chrome (Trim Only)

You last purchased this on
 
Hansgrohe

Metropol Two Handle Roman Tub Faucet with Handshower in Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Metropol Two Handle Roman Tub Faucet with Handshower in Chrome (Trim Only)

  • Fast #
  • Part #H32556001
  • Item #7620627
  • Manufacturer Part #32556001
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • HANDSHOWER WATER FLOW: The included Raindance Select S 120 handshower features a flow rate of 1.75 GPM, providing a low-flow water stream
  • STYLE COMPATIBILITY: The Metropol tub filler fits seamlessly with the entire Metropol bathroom collection, giving your bathroom a cohesive style
  • EASY CONTROL: The diverter makes it easy to switch between your tub spout and handshower on this product, creating an enjoyable shower experience
  • ROBUST MATERIALS: The tub filler is made of brass, making it durable through wear and tear
  • LEAK-FREE: The 90-degree ceramic cartridge ensures long-term, leak-free operation and extends product life
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Metropol
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Center Size:
8-3/4 in
Faucet Height:
8-7/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Handle Type:
Lever
Height:
8-7/8 in
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Showerhead Function:
Single
Spout Height:
4-3/8 in
Trim Only:
Yes
Tub Spout Reach:
7-3/4 in
WaterSense Labeled:
Yes