Two Handle Roman Tub Faucet with Handshower in Polished Chrome (Trim Only)
Metropol Two Handle Roman Tub Faucet with Handshower in Polished Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Green
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Metropol
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 13-1/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Height:
- 8-7/8 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 4-3/8 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-3/4 in
- WaterSense Labeled:
- Yes