Multi Function Showerhead in Matte Black
Multi Function Showerhead in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Concentrated water coverage: The 3-inch showerhead diameter mimics the feeling of a natural rain shower, creating a spa-like shower experience
- Water flow: The 2.5 gpm flow rate provides thorough water flow
- Style versatility: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
- Easy installation: Hansgrohe showerheads are easy to install, simply take your old showerhead off and replace it with your new one
- Simple to clean: The 72 easy-to-clean anti-lime scale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
- Easy adjust positioning: The 26° range allows you to get just the right angle needed to fit your shower
- Shower head size: 3.34"
- Spray modes: Full, pulsating massage, soft spray
- Adjustment with shift on overhead shower
- 72 no-clog spray channels
Specifications
- Application:
- Commercial
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 3-5/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Height:
- 5-669/1000 in
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, Pulsating Massage, Soft
- WaterSense Labeled:
- No
- Width:
- 3-63/125 in