Handshower Holder Classic in Matte Black
Porter C Handshower Holder Classic in Matte Black
Frequently Purchased Together
Product Details
- DIMENSIONS: 2-in depth by 2.3-in tall
- SHOWER HEAD COMPATIBILITY: Fits Hansgrohe handshowers such as PowderRain, Raindance and Croma collections
- PREMIUM FINISH: Built to last and matches a wide range Hansgrohe shower products
- LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
- WALL MOUNT: Installs using supplied screws and optional anchors
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
- ADDITIONAL COMPATIBILITY: Fits most shower hoses with 1/2-inch diameter
- HOSE COMPATIBILITY: Pairs best with Hansgrohe Techniflex shower hoses
Specifications
- Automatic Shut-Off:
- No
- Collection:
- Porter C
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2 in
- Faucet Height:
- 2-323/1000 in
- Faucet Part Type:
- Hand Shower Holder
- Hand Shower Diameter:
- 1-299/1000 in
- Handle Included:
- No
- Height:
- 2-323/1000 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Number of Hooks:
- 1
- Product Type:
- Holder
- Rust Resistant:
- No
- Shower Arm Reach:
- 2-1/125 in
- Side Spray:
- No
- Slide Bar Height:
- 2-323/1000 in
- Style:
- Modern
- Type:
- H28324670
- WaterSense Labeled:
- No
- Weight:
- 0.123 lb