This product requires certification to purchase.

Hand Shower Holder in Polished Nickel

Hansgrohe

Porter Hand Shower Holder in Polished Nickel

  • Fast #
  • Part #H28331830
  • Item #3864007
  • Manufacturer Part #28331830
4.5 out of 5 Customer Rating
Brand image
Hansgrohe

Porter Hand Shower Holder in Polished Nickel

  • Fast #
  • Part #H28331830
  • Item #3864007
  • Manufacturer Part #28331830
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • THOUGHTFUL DESIGN: German design and engineering provides left or right side hand shower mounting to meet your specific shower needs
  • AT THE PERFECT HEIGHT: Overall height of 32-inches allows a wide positioning range of the connected hand held shower
  • PREMIUM FINISH: Designed to match Hansgrohe Unica and Raindance collection finishes
  • HOSE INCLUDED: For simplicity, the included Techniflex shower hose matches perfectly with AXOR hand held shower heads
  • EASY ADJUSTMENT: The included hand held shower holder slides effortlessly along the wall bar and pivots left and right
  • STRONG AND SECURE: Constructed using brass material and mounts to the wall using anchors and screws
  • INSTALLATION NOTES: Mounting holes are 24.5-inches center on center, Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All AXOR products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification
Dimensions & Measurements
Depth
2 in
Diameter
1-1/2 in
Height
2-1/8 in
Length
2 in
Width
1 in
Characteristics & Features
Collection
Porter
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Part Type
Shower Head
Installation Type
Wall Mount
Material
Plastic
Warranty & Product Information
ADA Compliant
No
Application
Residential
IAPMO Listed
No
NSF Certified
No