Hand Shower Holder in Brushed Nickel
Porter S Hand Shower Holder in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 78-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Wall-mounted
- Fits all hoses with a conical nut
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Collection:
- Porter S
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2 in
- Diameter:
- 1-23/50 in
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- Hansgrohe
- Height:
- 2-1/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 1 in