HANDSHOWER HOLDER S IN MATTE BLACK
Porter S HANDSHOWER HOLDER S IN MATTE BLACK
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Porter S
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 2-1/8
- Material:
- Brass
- Type:
- H28331670
- Width:
- 2