1/2 x 4 x 3-1/8 in. NPT Plastic Shower Arm in Chrome
Pulsify 1/2 x 4 x 3-1/8 in. NPT Plastic Shower Arm in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Elegant design: German design and engineering delivers consistent performance for all your bath needs
- Dimensions: In shower arm with escutcheon plate and 1/2 in male inlet
- Style versatility: Compatible with a wide variety of styles to fit your existing bathroom decor
- Brass construction: Solid build and secure mounting
- Installation notes: Hansgrohe recommends a licensed plumber install this product
- Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- Collection:
- Pulsify
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-3/10
- Diameter:
- 4
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 5-3/8
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-1/8
- Material:
- Plastic
- NSF Certified:
- No
- Shower Arm Reach:
- 3-3/10
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 4