This product requires certification to purchase.

1/2 x 4 x 3-1/8 in. NPT Plastic Shower Arm in Matte Black

Hansgrohe

Pulsify 1/2 x 4 x 3-1/8 in. NPT Plastic Shower Arm in Matte Black

  • Fast #
  • Part #H24139671
  • Item #9793292
  • Manufacturer Part #24139671
5 out of 5 Customer Rating
Brand image
Hansgrohe

Pulsify 1/2 x 4 x 3-1/8 in. NPT Plastic Shower Arm in Matte Black

  • Fast #
  • Part #H24139671
  • Item #9793292
  • Manufacturer Part #24139671
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Elegant design: German design and engineering delivers consistent performance for all your bath needs
  • Dimensions: In shower arm with escutcheon plate and 1/2 in male inlet
  • Style versatility: Compatible with a wide variety of styles to fit your existing bathroom decor
  • Brass construction: Solid build and secure mounting
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification
Dimensions & Measurements
Diameter
9-3/50 in
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
5-3/8 in
Length
3-1/8 in
Width
4 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Pulsify
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Part Type
Shower Arm
Installation Type
Wall Mount
Material
Plastic
Proposition 65
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
WaterSense Labeled
No