This product requires certification to purchase.

4 in. Ceiling Mount Extension Pipe in Chrome

Hansgrohe

Pulsify E 4 in. Ceiling Mount Extension Pipe in Chrome

  • Fast #
  • Part #H24338001
  • Item #9980530
  • Manufacturer Part #24338001
4.1 out of 5 Customer Rating
Brand image
Hansgrohe

Pulsify E 4 in. Ceiling Mount Extension Pipe in Chrome

  • Fast #
  • Part #H24338001
  • Item #9980530
  • Manufacturer Part #24338001
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  San Jose, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath needs
  • DIMENSIONS: 4-in Shower Arm with Escutcheon Plate and 1/2-in Male Inlet
  • STYLE VERSATILITY: Compatible with a wide variety of styles to fit your existing bathroom decor
  • BRASS CONSTRUCTION: Solid build and secure mounting
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Pulsify E
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Height:
4-17/20
Length:
3-3/20
Material:
Brass
Type:
H24338001