PULSIFY E WALLBAR 36 IN CHROME
Pulsify E PULSIFY E WALLBAR 36 IN CHROME
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- THOUGHTFUL DESIGN: Angle-adjustable holder pivots left and right, slides easily and locks in place
- AT THE PERFECT HEIGHT: Overall height of 36-inches allows a wide positioning range of the connected hand held shower
- PREMIUM FINISH: Designed to match Hansgrohe Pulsify collection finishes
- HOSE INCLUDED: For simplicity, the included Techni flex shower hose matches perfectly with Hansgrohe hand held shower heads
- EASY ADJUSTMENT: The included hand held shower holder slides effortlessly along the wall bar and pivots left and right
- STRONG AND SECURE: Constructed using brass material and mounts to the wall using anchors and screws
- EASY SHOWER ACCESS: The flexibility of a hand shower makes it easy to clean your entire shower
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
- LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Pulsify E
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 37-41/100 in
- Length:
- 3-23/100 in