This product requires certification to purchase.

Single Function Hand Shower in Brushed Nickel

Hansgrohe

Pulsify E Single Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #H24321821
  • Item #9980517
  • Manufacturer Part #24321821
3.6 out of 5 Customer Rating
Brand image
Hansgrohe

Pulsify E Single Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #H24321821
  • Item #9980517
  • Manufacturer Part #24321821
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Generous water coverage: The in handshower sprayface mimics the feeling of a natural rain shower, creating a spa-like shower experience
  • Water flow: The gpm flow rate provides efficient results
  • Style versatility: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
  • Easy installation: Hansgrohe handshowers are easy to install, simply take your old showerhead or handshower off and replace it with your new one. If replacing a showerhead, a hose and showerarm mount are required
  • Simple to clean: The 180 easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
  • Easy shower access: The flexibility of a handshower makes it easy to clean your entire shower
  • Range of spray modes: This handshower features sprays: That provide everything from a luxurious rain shower for washing away daily stress to an invigorating massage spray perfect for tired muscles
  • Connection details: Requires a shower hose and showerarm mount for installation (sold separately)
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Pulsify E
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.75
Height:
9-3/50
Hose Included:
No
Length:
1-3/100
Showerhead Function:
Single
Spray Type:
PowderRain
WaterSense Labeled:
Yes
Width:
1-1/2