This product requires certification to purchase.

Single Function Hand Shower in Chrome

Hansgrohe

Pulsify E Single Function Hand Shower in Chrome

  • Fast #
  • Part #H24321001
  • Item #9980515
  • Manufacturer Part #24321001
4.4 out of 5 Customer Rating
Brand image
Hansgrohe

Pulsify E Single Function Hand Shower in Chrome

  • Fast #
  • Part #H24321001
  • Item #9980515
  • Manufacturer Part #24321001
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • GENEROUS WATER COVERAGE: The in hand shower spray face mimics the feeling of a natural rain shower, creating a spa-like shower experience
  • WATER FLOW: The 1.75 GPM flow rate provides efficient results
  • STYLE VERSATILITY: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
  • EASY INSTALLATION: Hansgrohe hand showers are easy to install, simply take your old showerhead or hand shower off and replace it with your new one. If replacing a showerhead, a hose and shower arm mount are required.
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
  • EASY SHOWER ACCESS: The flexibility of a hand shower makes it easy to clean your entire shower
  • RANGE OF SPRAY MODES: This hand shower features 1 spray: Powder Rain that provide everything from a luxurious rain shower for washing away daily stress
  • CONNECTION DETAILS: Requires a shower hose and shower arm mount for installation (sold separately)
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification
Dimensions & Measurements
Height
9-3/50 in
Length
1-3/100 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Pulsify E
Color Finish Category
Chromes
Color Finish Name
Chrome
Showerhead Function
Single
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Type
H24321001