Single Function Hand Shower in Matte Black
Pulsify E Single Function Hand Shower in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For individualists: Hansgrohe Pulsify E combines cubic design in the shower with PowderRain
- Thousands of micro-fine droplets create a special showering experience, refreshing like summer rain
- Easy to install: fits any commercially available shower hose (dimension ½; DN15)
- Bold contrast: Trendy Matte black fits particularly well for modern architecture
- Longer like new: limescale can be easily wiped off from the silicone nozzles on the shower head (QuickClean)
- Ergonomic: the handle is comfortable to hold. The internal water supply prevents scalding even during long showers
- Box contents: hand shower, assembly instructions
- Connection details: Requires a shower hose and shower arm mount for installation (sold separately)
- Installation notes: Hansgrohe recommends a licensed plumber install this product
- Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Pulsify E
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Cradle to Cradle:
- No
- Depth:
- 1 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 1-1/2 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 9-3/50 in
- Hose Included:
- Yes
- Hose Length:
- 63 in
- Length:
- 1-3/100 in
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Type:
- H24322671
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in