This product requires certification to purchase.

Single Function Hand Shower in Matte Black

Hansgrohe

Pulsify E Single Function Hand Shower in Matte Black

  • Fast #
  • Part #H24370671
  • Item #9980540
  • Manufacturer Part #24370671
5 out of 5 Customer Rating
Brand image
Hansgrohe

Pulsify E Single Function Hand Shower in Matte Black

  • Fast #
  • Part #H24370671
  • Item #9980540
  • Manufacturer Part #24370671
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Thoughtful design: Angle-adjustable holder pivots left and right, slides easily and locks in place
  • At the perfect height: Overall height of 24-inches allows a wide positioning range of the connected hand held shower
  • Premium finish: Designed to match Hansgrohe collection finishes
  • Hose included: For simplicity, the included Techni flex shower hose matches perfectly with Hansgrohe hand held shower heads
  • Easy adjustment: The included hand held shower holder slides effortlessly along the wall bar and pivots left and right
  • Strong and secure: Constructed using brass material and mounts to the wall using anchors and screws
  • Easy shower access: The flexibility of a handshower makes it easy to clean your entire shower
  • Water flow: The gpm flow rate provides thorough results
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Pulsify E
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
2.5 gpm
Height:
26-11/100 in
Hose Included:
Yes
Length:
3-23/100 in
Showerhead Function:
Single
Slide Bar Height:
26-1/8 in
Spray Type:
PowderRain
Width:
2-7/8 in