Single Function Showerhead in Brushed Nickel
Pulsify S Single Function Showerhead in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- GENEROUS WATER COVERAGE: The 4.25 in showerhead spray face mimics the feeling of a natural rain shower, creating a spa-like shower experience
- WATER FLOW: The 1.75 GPM flow rate provides efficient results
- STYLE VERSATILITY: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
- EASY INSTALLATION: Hansgrohe showerheads are easy to install, simply take your old showerhead off and replace it with your new one
- SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
- EASY ADJUST POSITIONING: The 26-degree range allows you to get just the right angle needed to fit your shower
- RANGE OF SPRAY MODES: This showerhead features 1 sprays: PowderRain that provide everything from a luxurious rain shower for washing away daily stress to an invigorating massage spray perfect for tired muscles
- CONNECTION DETAILS: Contains standard 1/2-inch connection to easily retrofit to any showerarm
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
- LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Pulsify S
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4-3/10
- Diameter:
- 4-1/8
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Height:
- 4-3/4
- IAPMO Listed:
- Yes
- Length:
- 4-3/10
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Spray Type:
- PowderRain
- WaterSense Labeled:
- Yes
- Width:
- 4-1/4