This product requires certification to purchase.

Single Function Showerhead in Chrome

Hansgrohe

Pulsify S Single Function Showerhead in Chrome

  • Fast #
  • Part #H24131001
  • Item #9792956
  • Manufacturer Part #24131001
5 out of 5 Customer Rating
Brand image
Hansgrohe

Pulsify S Single Function Showerhead in Chrome

  • Fast #
  • Part #H24131001
  • Item #9792956
  • Manufacturer Part #24131001
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • GENEROUS WATER COVERAGE: The 4.25 in showerhead spray face mimics the feeling of a natural rain shower, creating a spa-like shower experience
  • WATER FLOW: The 2.5 GPM flow rate provides efficient results
  • STYLE VERSATILITY: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
  • EASY INSTALLATION: Hansgrohe showerheads are easy to install, simply take your old showerhead off and replace it with your new one
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
  • EASY ADJUST POSITIONING: The 26° range allows you to get just the right angle needed to fit your shower
  • RANGE OF SPRAY MODES: This showerhead features 1 sprays: Powder rain that provide everything from a luxurious rain shower for washing away daily stress to an invigorating massage spray perfect for tired muscles
  • CONNECTION DETAILS: Contains standard 1/2 in connection to easily retrofit to any shower arm
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification
Dimensions & Measurements
Depth
4-3/10 in
Diameter
4-1/8 in
Faucet Connection Size
1/2 in
Height
4-3/4 in
Length
4-3/10 in
Showerhead Flow Rate
2.5 gpm
Characteristics & Features
Collection
Pulsify S
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Wall Mount
Proposition 65
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Shape
Round
Showerhead Function
Single
Spray Type
Rain
Warranty & Product Information
Application
Residential
CEC Compliant
Not for Sale in CA