This product requires certification to purchase.

Single Function Showerhead in Chrome

Hansgrohe

Pulsify S Single Function Showerhead in Chrome

  • Fast #
  • Part #H24141001
  • Item #9959704
  • Manufacturer Part #24141001
5 out of 5 Customer Rating
Brand image
Hansgrohe

Pulsify S Single Function Showerhead in Chrome

  • Fast #
  • Part #H24141001
  • Item #9959704
  • Manufacturer Part #24141001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Shower head size: 10.23"
  • Spray modes: PowderRain
  • Fast drain empties the overhead shower from an angle of 10°
  • Sprayface finish: Graphite
  • Flow: 2.5 gpm (9.5 l/min)
  • Requires Certification
Dimensions & Measurements
Diameter
10-1/4 in
Faucet Connection Size
1/2 in
Showerhead Flow Rate
2.5 gpm
Characteristics & Features
Collection
Pulsify S
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Plastic
Proposition 65
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Shape
Round
Showerhead Function
Single
Spray Type
PowderRain
Warranty & Product Information
ADA Compliant
No
CEC Compliant
Not for Sale in CA
WaterSense Labeled
No