This product requires certification to purchase.

Multi Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)

Hansgrohe

Pulsify Select S Multi Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)

  • Fast #
  • Part #H24112821
  • Item #9792996
  • Manufacturer Part #24112821
3.8 out of 5 Customer Rating
Brand image
Hansgrohe

Pulsify Select S Multi Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)

  • Fast #
  • Part #H24112821
  • Item #9792996
  • Manufacturer Part #24112821
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • GENEROUS WATER COVERAGE: The 4 in handshower spray face mimics the feeling of a natural rain shower, creating a spa-like shower experience
  • WATER FLOW: The 1.75 GPM flow rate provides efficient results
  • STYLE VERSATILITY: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
  • EASY INSTALLATION: Hansgrohe handshowers are easy to install, simply take your old showerhead or handshower off and replace it with your new one. If replacing a showerhead, a hose and showerarm mount are required.
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
  • EASY SHOWER ACCESS: The flexibility of a handshower makes it easy to clean your entire shower
  • RANGE OF SPRAY MODES: This handshower features 3 sprays: PowderRain, IntenseRain, Pulsating Massage that provide everything from a luxurious rain shower for washing away daily stress to an invigorating massage spray perfect for tired muscles
  • CONNECTION DETAILS: Requires a showerhose and showerarm mount for installation (sold separately)
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
8 in
Faucet Connection Size
1/2 in
Hand Shower Diameter
5-7/8 in
Hand Shower Flow Rate
1.75 gpm
Height
8 in
Length
1 in
Width
4 in
Included Components
Hose Included
No
Characteristics & Features
Collection
Pulsify Select S
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Material
Plastic
Faucet Mount
Wall Mount
Pause Control
No
Proposition 65
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Showerhead Function
Multi
Spray Type
Rain, Pulsating Massage
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.5
IAPMO Listed
Yes
WaterSense Labeled
Yes