Multi Function Hand Shower in Chrome
Pulsify Select S Multi Function Hand Shower in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Generous water coverage: The 4 in hand shower spray face mimics the feeling of a natural rain shower, creating a spa-like shower experience
- Water flow: The 1.75 gpm flow rate provides efficient results
- Style versatility: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
- Easy installation: Hansgrohe hand showers are easy to install, simply take your old showerhead or hand shower off and replace it with your new one. if replacing a showerhead, a hose and shower arm mount are required
- Simple to clean: The easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
- Easy shower access: The flexibility of a hand shower makes it easy to clean your entire shower
- Range of spray modes: This hand shower features 3 sprays: powder rain, intense rain, pulsating massage that provide everything from a luxurious rain shower for washing away daily stress to an invigorating massage spray perfect for tired muscles
- Connection details: Requires a shower hose and shower arm mount for installation (sold separately)
- Installation notes: Hansgrohe recommends a licensed plumber install this product
- Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.5
- Collection:
- Pulsify Select S
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 8
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 5-7/8
- Hand Shower Flow Rate:
- 1.75
- Height:
- 8
- Hose Included:
- No
- IAPMO Listed:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Intense Rain, PowderRain, Pulsating Massage
- WaterSense Labeled:
- Yes
- Width:
- 4