This product requires certification to purchase.

Multi Function Hand Shower in Polished Chrome with White

Hansgrohe

PuraVida Multi Function Hand Shower in Polished Chrome with White

  • Fast #
  • Part #H28557401
  • Item #3864641
  • Manufacturer Part #28557401
5 out of 5 Customer Rating
Brand image
Hansgrohe

PuraVida Multi Function Hand Shower in Polished Chrome with White

  • Fast #
  • Part #H28557401
  • Item #3864641
  • Manufacturer Part #28557401
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome, White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Select button for comfortable alternation of spray modes
  • 81 no-clog spray channels
  • Spray modes: RainAir, Mix, CaresseAir
  • Flow: 2.5 gpm
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1 2012
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
PuraVida
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome, White
Depth:
10-1/5 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Diameter:
5-1/2 in
Hand Shower Flow Rate:
2.5 gpm
Height:
5-1/4 in
Hose Included:
No
Length:
9-7/8 in
NSF Certified:
No
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
RainAir, CaresseAir, Mix
WaterSense Labeled:
No
Width:
7-1/4 in