Single Function Extra Wide RainAir Showerhead in Polished Chrome
PuraVida Single Function Extra Wide RainAir Showerhead in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 192 no-clog spray channels
- Spray modes: RainAir XL
- Flow: 2.5 gpm
- Spray face finish: Chrome or White
- Includes brass shower arm
Specifications
- Application:
- Residential, Commercial
- CEC Compliant:
- Not for Sale in CA
- Collection:
- PuraVida
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Single
- Spray Type:
- Extra Wide RainAir
- WaterSense Labeled:
- No
- Width:
- 15-5/8