This product requires certification to purchase.

Single Function Hand Shower in Polished Chrome

Hansgrohe

PuraVida Single Function Hand Shower in Polished Chrome

  • Fast #
  • Part #H28558001
  • Item #3864271
  • Manufacturer Part #28558001
4.8 out of 5 Customer Rating
Brand image
Hansgrohe

PuraVida Single Function Hand Shower in Polished Chrome

  • Fast #
  • Part #H28558001
  • Item #3864271
  • Manufacturer Part #28558001
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 67 no-clog spray channels
  • Spray modes: Rain
  • Flow: 2.5 gpm
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
PuraVida
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2.8
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Diameter:
6
Hand Shower Flow Rate:
2.5
Height:
10-3/16
Hose Included:
No
IAPMO Listed:
No
Length:
10-3/16
NSF Certified:
No
Pause Control:
No
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
No
Width:
5-7/8