This product requires certification to purchase.

Single Handle Bathroom Sink Faucet in Polished Chrome with White

Hansgrohe

PuraVida Single Handle Bathroom Sink Faucet in Polished Chrome with White

  • Fast #
  • Part #H15081401
  • Item #4384946
  • Manufacturer Part #15081401
5 out of 5 Customer Rating
Brand image
Hansgrohe

PuraVida Single Handle Bathroom Sink Faucet in Polished Chrome with White

  • Fast #
  • Part #H15081401
  • Item #4384946
  • Manufacturer Part #15081401
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome, White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid brass
  • Laminar spray
  • Flow: 1.2 gpm
  • 16° adjustable spray
  • Joystick ceramic cartridge
  • Pop-up assembly not included
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
PuraVida
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome, White
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
7-1/2 in
Spout Reach:
5-1/4 in
Trim Only:
No
WaterSense Labeled:
Yes