Single Handle Vessel Filler Bathroom Sink Faucet in Polished Chrome
PuraVida Single Handle Vessel Filler Bathroom Sink Faucet in Polished Chrome
Product Details
Product Details
- Solid brass
- Laminar spray
- Flow: 1.2 gpm
- 16° adjustable spray
- Joystick ceramic cartridge
- Pop-up assembly not included
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Vessel Filler
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- PuraVida
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 9-1/2 in
- Spout Reach:
- 7 in
- Spout Type:
- Fixed, Rigid
- Trim Only:
- No
- WaterSense Labeled:
- Yes