This product requires certification to purchase.

Tumbler Holder Polished Chrome

Hansgrohe

PuraVida Tumbler Holder Polished Chrome

  • Fast #
  • Part #H41504000
  • Item #3864042
  • Manufacturer Part #41504000
3.4 out of 5 Customer Rating
Brand image
Hansgrohe

PuraVida Tumbler Holder Polished Chrome

  • Fast #
  • Part #H41504000
  • Item #3864042
  • Manufacturer Part #41504000
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Wall-mounted
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Collection:
PuraVida
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Length:
4 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Width:
5 in