This product requires certification to purchase.

15 in. Rain Shower Arm in Brushed Gold Optic

Hansgrohe

Raindance 15 in. Rain Shower Arm in Brushed Gold Optic

  • Fast #
  • Part #H27413251
  • Item #11621028
  • Manufacturer Part #27413251
3.6 out of 5 Customer Rating
Brand image
Hansgrohe

Raindance 15 in. Rain Shower Arm in Brushed Gold Optic

  • Fast #
  • Part #H27413251
  • Item #11621028
  • Manufacturer Part #27413251
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Raindance
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold Optic
Height:
3-31/1000
Material:
Brass
Proposition 65:
This product can expose you to one or more chemicals, including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov
Type:
H27413251
Width:
2-13/25