This product requires certification to purchase.

Multi Function Showerhead in Brushed Nickel

Hansgrohe

Raindance Classic Multi Function Showerhead in Brushed Nickel

  • Fast #
  • Part #H04801820
  • Item #7967227
  • Manufacturer Part #04801820
4.7 out of 5 Customer Rating
Brand image
Hansgrohe

Raindance Classic Multi Function Showerhead in Brushed Nickel

  • Fast #
  • Part #H04801820
  • Item #7967227
  • Manufacturer Part #04801820
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • GENEROUS WATER COVERAGE: The 6-inch showerhead diameter mimics the feeling of a natural rain shower, creating a spa-like shower experience
  • WATER FLOW: The 1.75 GPM flow rate provides water-saving results
  • STYLE VERSATILITY: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
  • EASY INSTALLATION: Hansgrohe showerheads are easy to install, simply take your old showerhead off and replace it with your new one
  • SIMPLE TO CLEAN: The 86 easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
3 in
Diameter
6-1/4 in
Faucet Connection Size
1/2 in
Height
3 in
Showerhead Flow Rate
1.75 gpm
Width
6-1/4 in
Characteristics & Features
Collection
Raindance Classic
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Material
Plastic
Shape
Round
Showerhead Function
Multi
Spray Type
Rain
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes