This product requires certification to purchase.

Multi Function Showerhead in Brushed Nickel

Hansgrohe

Raindance Classic Multi Function Showerhead in Brushed Nickel

  • Fast #
  • Part #H28471821
  • Item #3863725
  • Manufacturer Part #28471821
4.1 out of 5 Customer Rating
Brand image
Hansgrohe

Raindance Classic Multi Function Showerhead in Brushed Nickel

  • Fast #
  • Part #H28471821
  • Item #3863725
  • Manufacturer Part #28471821
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • A DESIGN STATEMENT PIECE: Precise German design and engineering delivers striking aesthetics combined with an exceptional water experience
  • LONG-TERM RELIABILITY: Secure boltic handle design constructed using solid brass materials and latest finishing technology ensuring a long product life
  • LEAK-FREE: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • FULLER, LIGHTER AND SOFTER DROPS: AirPower aerated spray delivers less splashing and a particularly pleasant feeling of water
  • SIMPLE TO CLEAN: Quickclean anti-limescale silicone aerator can be quickly wiped clean for optimized water flow performance
  • MORE FREEDOM OF MOVEMENT: ComfortZone provides ideal distance between the spout and the sink offers more space for comfortable use with drop-in or undermount sinks
  • WATER FLOW: Low-Flow compliant rate of 1.2 GPM
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification
Dimensions & Measurements
Depth
6-4/5 in
Diameter
6-1/4 in
Faucet Connection Size
1/2 in
Height
3 in
Length
6-1/4 in
Shower Arm Reach
6-1/4 in
Showerhead Flow Rate
2.5 gpm
Width
6-1/4 in
Characteristics & Features
Collection
Raindance Classic
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Material
Plastic
Faucet Mount
Wall Mount
Proposition 65
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shape
Round
Showerhead Function
Multi
Spray Type
Rain
Warranty & Product Information
ADA Compliant
No
Application
Residential, Commercial
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
NSF Certified
No
WaterSense Labeled
No